Shop PATTERSON
See all product information
Create Account
Fan Downrod, Silver, Steel, 72 in L
- Mfr # V SERIES 6' DOWNROD 20-24'
- Zoro # G816557931
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Finish
Powder Coated
Compatible with Brand
Patterson
Material
Steel
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V SERIES 6' DOWNROD 20-24'
- Zoro #
- G816557931
- UPC #
- -
- Country of Origin
- China
- Item
- Fan Downrod
- Color
- Silver
- Finish
- Powder Coated
- Compatible with Brand
- Patterson
- Material
- Steel
- Includes
- Mounting Hardware
- Compatible Manufacturer Model Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- For Use With
- V-Series
- Compatible With
- Ceiling Fan
- Compatible with Manufacturer Model Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- For Manufacturer Part Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Compatible with Mfr. Model Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Compatible Manufacturer Part Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- V-Series
- Traction Material
- Steel
Dimensions
- Length
- 72 in
Description
Fan Downrod, Downrod, For Use With V-Series, Compatible With Ceiling Fan, Switch Style Not Applicable, Voltage Not Applicable, Finish Powder Coated, Mounting Ceiling, Material Steel, 6 ft Height, Not Applicable Width, 72 in Length, Base Dia. Not Applicable, Silver, Includes Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.