Shop BIG ASS FANS

Industrial HVLS Fan, 8 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 277V AC, Powder Coated

  • Mfr # F-PFD1-0822S34
  • Zoro # G3634901

original price:  $12,057.99 , new price: $10,851.99 , 10 percent off
new price: 
$
10,851.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
8 ft
Number of Speeds
Variable
Voltage
200 to 277V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-PFD1-0822S34
Zoro #
G3634901
UPC #
810013335620
Country of Origin
United States
Number of Blades
6
Number of Speeds
Variable
Voltage
200 to 277V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
Reversible
Yes
Phase
Single, Three
Housing Finish
Powder Coated
Blade Material
Aluminum
Air Flow
34,445 cfm
Amps
2.95 A
Item
Ceiling Fan
Area Covered (Cooling) - Fans
2,000 sq ft
Area Covered (Destratification) - Fans
2,000 sq ft
Max. Ambient Temp.
131 Degrees F
RPM
202 RPM
Standards
CSA Standard 22.2 No. 113, UL Standard 507
Fan Blade Color
Silver
Thermal Protection
Auto
Speed Controllable - Fans
Yes
Mount Type
Bracket
Hz
50/60 Hz
Fan Watts
455 W
Motor Insulation
F
Blade Finish
Anodized
Fan Housing Color
Yellow
Motor HP
1 1/2 hp
Fan Mounting Location
I Beam, Spanning Trusses or Joists
Light Kit
No
Motor Enclosure
Brushless Direct Drive
Bearing Type
Ball
Environmental Applications
Industrial
Sound Level
35 dBA
Motor Design
Brushless Direct Drive
Series
Powerfoil D
Airflow
34,445 cfm
Mounting Surface
I-Beam, Joist

Description

Ceiling Fan, 8 ft Blade Diameter, 200 to 277V AC Voltage, 455 W Fan Watts, Phase Single, Three, 34,445 cfm, Motor HP 1 1/2 hp, 202 RPM RPM, Max. Mounting Height 25 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2.95 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 131 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products