Ceiling Fan with Remote Control Multi Speed Reversible Ceiling Fan for Home Commercial Use
- Mfr # ZR-W2352P306690
- Zoro # G223362173
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Width
62 in
Number of Speeds
5
For Use With
Indoor
Fan Blade Color
Brown
Height
15.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-W2352P306690
- Zoro #
- G223362173
- UPC #
- 581914465951
- Country of Origin
- China
Dimensions
- Width
- 62 in
- Length
- 62 in
- Height
- 15.6 in
Details
- Number of Speeds
- 5
- For Use With
- Indoor
- Fan Blade Color
- Brown
Description
This ceiling fan is a practical air circulation and cooling tool. Widely applicable in various indoor scenarios for home and commercial use. Equipped with multi-speed wind control and reversible rotation function, to meet different seasonal cooling and air circulation needs. Comes with a dedicated remote control for convenient operation, including wind speed adjustment, light on off, timing control and natural wind mode. Easy to assemble and install, can be mounted on flat ceilings and slightly sloped ceilings with a maximum angle of 15 degrees, equipped with necessary mounting hardware and a balancing kit to reduce fan wobble. Whether it is living rooms, offices, kitchens or other home and commercial indoor spaces, it can effectively promote air circulation and bring a comfortable and cool environment. Don't hesitate, get it now and let it bring a better air experience to your space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.