Shop BIG ASS FANS

Industrial HVLS Fan, 12 ft Blade Dia, 6 Blades, Variable Speeds, 380 to 480V AC, Powder Coated

  • Mfr # F-PFD1-1204S34
  • Zoro # G3634527

product price: 
$
11,679.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
12 ft
Number of Speeds
Variable
Voltage
380 to 480V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PFD1-1204S34
Zoro #
G3634527
UPC #
810013335651
Country of Origin
United States

Dimensions

Blade Diameter
12 ft
Max. Mounting Height
27 ft
Down Rod Outside Dia.
36 in
Min. Mounting Height
17 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
380 to 480V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
Reversible
Yes
Phase
Three
Housing Finish
Powder Coated
Blade Material
Aluminum
Air Flow
83,490 cfm
Amps
2.36 A
Item
Ceiling Fan
Standards
CSA Standard 22.2 No. 113, UL Standard 507
Speed Controllable - Fans
Yes
Mount Type
Bracket
Fan Watts
961 W
Area Covered (Cooling) - Fans
2,500 sq ft
Thermal Protection
Auto
Fan Blade Color
Silver
Max. Ambient Temp.
131 Degrees F
Blade Finish
Anodized
Area Covered (Destratification) - Fans
2,500 sq ft
Hz
50/60 Hz
RPM
147 RPM
Motor Insulation
F
Motor Design
Brushless Direct Drive
Fan Housing Color
Yellow
Environmental Applications
Industrial
Motor HP
1 1/2 hp
Bearing Type
Ball
Motor Enclosure
Brushless Direct Drive
Sound Level
35 dBA
Fan Mounting Location
I Beam, Spanning Trusses or Joists
Light Kit
No
Series
Powerfoil D
Airflow
83,490 cfm
Mounting Surface
I-Beam, Joist

Description

Ceiling Fan, 12 ft Blade Diameter, 380 to 480V AC Voltage, 961 W Fan Watts, Phase Three, 83,490 cfm, Motor HP 1 1/2 hp, 147 RPM RPM, Max. Mounting Height 27 ft, Min. Mounting Height 17 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2.36 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 131 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.