Shop BIG ASS FANS

Industrial HVLS Fan, 12 ft Blade Dia, 6 Blades, Variable Speeds, 200 to 277V AC, Powder Coated

  • Mfr # F-PFD1-1222S34
  • Zoro # G3635610

product price: 
$
9,998.99
/ea
Additional $630.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
12 ft
Number of Speeds
Variable
Voltage
200 to 277V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-PFD1-1222S34
Zoro #
G3635610
UPC #
810013335644
Country of Origin
United States
Number of Blades
6
Number of Speeds
Variable
Voltage
200 to 277V AC
Includes
Airfoils, Controller, Drop Tube, Fan Motor Assembly, Mounting Hardware, Safety Cable
Reversible
Yes
Phase
Single, Three
Housing Finish
Powder Coated
Blade Material
Aluminum
Air Flow
83,637 cfm
Amps
5.34 A
Item
Ceiling Fan
Hz
50/60 Hz
Thermal Protection
Auto
Standards
CSA Standard 22.2 No. 113, UL Standard 507
RPM
147 RPM
Blade Finish
Anodized
Motor Insulation
F
Max. Ambient Temp.
131 Degrees F
Fan Watts
955 W
Speed Controllable - Fans
Yes
Area Covered (Cooling) - Fans
2,500 sq ft
Fan Blade Color
Silver
Area Covered (Destratification) - Fans
2,500 sq ft
Mount Type
Bracket
Fan Housing Color
Yellow
Sound Level
35 dBA
Fan Mounting Location
I Beam, Spanning Trusses or Joists
Motor HP
1 1/2 hp
Environmental Applications
Industrial
Bearing Type
Ball
Motor Enclosure
Brushless Direct Drive
Light Kit
No
Motor Design
Brushless Direct Drive
Series
Powerfoil D
Airflow
83,637 cfm
Mounting Surface
I-Beam, Joist

Description

Ceiling Fan, 12 ft Blade Diameter, 200 to 277V AC Voltage, 955 W Fan Watts, Phase Single, Three, 83,637 cfm, Motor HP 1 1/2 hp, 147 RPM RPM, Max. Mounting Height 27 ft, Min. Mounting Height 17 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 5.34 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 131 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.