Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8370REMO-CH 52 in. Catalina 5-Blade Crystal Ceiling Fan; Chrome
- Mfr # CFL-8370REMO/CH
- Zoro # G603745664
product price:Â
$
352.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8370REMO/CH
- Zoro #
- G603745664
- UPC #
- 653341071583
- Country of Origin
- United States
Description
Beautiful sparkling light patterns combine with relaxing, cool air in this chandelier lighted ceiling fan. The polished chrome finish paired with lovely scroll patterned upper and lower crystal lamps delivers a glamorous addition to your home. Matching silver wooden fan blades completes the sophisticated grace of this piece.
Features- Ceiling fan with crystal chandelier
- Chrome finished indoor fixture
- Five (5) blades made of wood
- Six (6) Lights
- Line switch operation
- Reversible motor
- CSA, ETL, and
- 169 RPM (Level 1) 5070 CFM
- 116 RPM (Level 2) 2900 CFM
- 66 RPM (Level 3) 660 CFM
- Voltage: 110-120V 60-Hz
- Bulbs: Upper-(3)E12 60W x Lower-(3)E12 60 W
- Overall Dimension: 52 x H 21.3 in.
- Motor Size: 6 x 0.6 inches
- Motor House Size: 11.8 x 8.3 in.
- Downrod Length(s): 5.1 x 9.8 in. Max
- Shade: 12.4 x 7.5 in.
- Blade Length: 20.5 in.
- Blade Width: Head-5.4 x Tail-4.7 in.
- Blade Thickness: 0.2 in
- Blade Pitch: 12 deg
- Weight: 25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.