Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Inhibitor, Tablet, White

  • Mfr # 10538

  • Zoro # G713368036


product price: $132.99
/ea
Free Shipping & Returns

Key Features

For Use With
Evaporative Coolers
Size
6.9 oz
Includes
(12) Tablets
Food Grade
Not Food Safe
Fluid Base
Benzyl-C12-18-Alkyldimethyl Ammonuium Chlorids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10538
Zoro #
G713368036
UPC #
-
Country of Origin
United States

Dimensions

Size
6.9 oz

Details

For Use With
Evaporative Coolers
Item
Scale Inhibitor
Includes
(12) Tablets
Food Grade
Not Food Safe
Fluid Base
Benzyl-C12-18-Alkyldimethyl Ammonuium Chlorids
Biodegradability
Non-Biodegradable
Form
Tablet
Active Ingredient
Benzyl-C12-18-Alkyldimethyl Ammonuium Chlorids, Urea
Fluid Color
White
For Material
Aluminum, Copper, Plastic
Product Type
Scale Inhibitor
Container Type
Pail

Description

Scale Inhibitor, Form Tablet, Container Type Pail

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.