Zoro Homepage

Standard-Duty Industrial Fan, Variable Speeds, Black, Controller, Mount

  • Mfr # F-AE1-2001L10S34V56

  • Zoro # G9154142


product price: $1,498.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Height
69 1/2 in
Includes
Controller, Mount
Voltage
120V AC
Watts
326
Fan Mounting Location
Floor, Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-AE1-2001L10S34V56
Zoro #
G9154142
UPC #
810013332278
Country of Origin
United States

Dimensions

Height
69 1/2 in
Depth
19 1/2 in
Base Dia.
20 in
Blade Diameter
20 in

Details

Includes
Controller, Mount
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
326
Fan Mounting Location
Floor, Mobile
Amps
4.6
Blade Material
Galvalume
Number of Blades
3
Hz
50/60 Hz
Fan Power Source
Plug-In
Color
Black
Standards
ETL
Number of Speeds
Variable
RPM
1220
Phase
1
Drive Type
Direct Drive
Air Velocity @ 20 Ft.
357 fpm
Max. Ambient Temp.
104 Degrees F
Environmental Applications
Industrial
Oscillation
Non-Oscillating
Air Velocity @ 80 Ft.
128 fpm
Motor Design
ECM
Assembly Required
Yes
Wheeled Base
Mobile
Air Velocity @ 40 Ft.
214 fpm
Features
Occupancy Sensor
Motor HP
21/64 hp
Housing Finish - Fans
Powder Coated
Motor Enclosure
Totally Enclosed Air Over
Fan Housing Material
Steel
Wire Guard Finish
Powder Coated
Sound Level
65 dBA
Air Velocity @ 60 Ft.
176 fpm

Description

Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 21/64 hp, Fan Mounting Location Floor, Mobile, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 326, Drive Type Direct Drive, Height 69 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.