Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, Variable Speeds, Black, Controller, Mount

  • Mfr # F-AE1-2001L13S34V56

  • Zoro # G9153485


product price: $1,263.99
/ea
Free Shipping & Returns

Key Features

Height
25 13/16 in
Includes
Controller, Mount
Voltage
120V AC
Watts
326
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-AE1-2001L13S34V56
Zoro #
G9153485
UPC #
810013332261
Country of Origin
United States

Dimensions

Height
25 13/16 in
Depth
19 1/2 in
Blade Diameter
20 in

Details

Includes
Controller, Mount
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
326
Standards
ETL
Hz
50/60 Hz
Number of Speeds
Variable
Blade Material
Galvalume
Number of Blades
3
Phase
1
Amps
4.6
RPM
1220
Fan Power Source
Plug-In
Color
Black
Fan Mounting Location
Wall
Housing Finish - Fans
Powder Coated
Air Velocity @ 20 Ft.
357 fpm
Fan Housing Material
Steel
Wheeled Base
Stationary
Sound Level
65 dBA
Wire Guard Finish
Powder Coated
Motor Design
ECM
Air Velocity @ 40 Ft.
214 fpm
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 60 Ft.
176 fpm
Oscillation
Non-Oscillating
Max. Ambient Temp.
104 Degrees F
Assembly Required
Yes
Environmental Applications
Industrial
Air Velocity @ 80 Ft.
128 fpm
Features
Occupancy Sensor
Motor HP
1/3 hp
Drive Type
Direct Drive

Description

Mounted Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60/50 Hz, Watts 326 W, Drive Type Direct Drive, Height 25 13/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.