Standard-Duty Industrial Fan, Variable Speeds, Black, Controller, Mount

  • Mfr # F-AE1-3001L10S34V56

  • Zoro # G9153442


product price: $1,598.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Height
75 3/4 in
Includes
Controller, Mount
Voltage
120V AC
Watts
345
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-AE1-3001L10S34V56
Zoro #
G9153442
UPC #
810013332377
Country of Origin
United States

Dimensions

Height
75 3/4 in
Depth
19 1/2 in
Blade Diameter
30 in
Base Dia.
20 in

Details

Includes
Controller, Mount
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
345
Phase
1
Color
Black
Hz
50/60 Hz
Number of Speeds
Variable
Blade Material
Galvalume
RPM
1280
Fan Mounting Location
Floor, Mobile
Standards
ETL
Amps
4.9
Number of Blades
3
Fan Power Source
Plug-In
Drive Type
Direct Drive
Air Velocity @ 40 Ft.
358 fpm
Motor Design
ECM
Wire Guard Finish
Powder Coated
Air Velocity @ 80 Ft.
184 fpm
Environmental Applications
Industrial
Max. Ambient Temp.
104 Degrees F
Fan Housing Material
Steel
Air Velocity @ 20 Ft.
634 fpm
Sound Level
65 dBA
Assembly Required
Yes
Housing Finish - Fans
Powder Coated
Features
Occupancy Sensor
Oscillation
Non-Oscillating
Motor Enclosure
Totally Enclosed Air Over
Motor HP
1/3 hp
Wheeled Base
Mobile
Air Velocity @ 60 Ft.
263 fpm

Description

Freestanding Fan, Overall Style - Fans Mobile, Fan Mounting Location Floor, Number of Speeds Variable, Non-Oscillating, Fan Power Source Plug-In, 345 W Watts, 1,280 RPM RPM, Number of Blades 3, 4.9 A Amps, Height 75 3/4 in, 60/50 Hz Hz, Blade Material Galvalume, Black, ETL, Controller, Mount

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.