Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard-Duty Industrial Fan, Variable Speeds, Black, Controller, Mount

  • Mfr # F-AE1-3001L12S34

  • Zoro # G9155043


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Height
38 1/4 in
Includes
Controller, Mount
Voltage
120V AC
Watts
345
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-AE1-3001L12S34
Zoro #
G9155043
UPC #
810013332353
Country of Origin
United States

Dimensions

Height
38 1/4 in
Depth
19 1/2 in
Blade Diameter
30 in

Details

Includes
Controller, Mount
Item
Standard-Duty Industrial Fan
Voltage
120V AC
Watts
345
Number of Blades
3
Standards
ETL
Hz
50/60 Hz
Color
Black
Number of Speeds
Variable
Phase
1
Blade Material
Galvalume
Fan Mounting Location
I-Beam, Post
RPM
1280
Fan Power Source
Plug-In
Amps
4.9
Air Velocity @ 80 Ft.
184 fpm
Air Velocity @ 60 Ft.
263 fpm
Wire Guard Finish
Powder Coated
Housing Finish - Fans
Powder Coated
Fan Housing Material
Steel
Wheeled Base
Stationary
Air Velocity @ 20 Ft.
634 fpm
Sound Level
65 dBA
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 40 Ft.
358 fpm
Max. Ambient Temp.
104 Degrees F
Motor HP
1/3 hp
Oscillation
Non-Oscillating
Drive Type
Direct Drive
Motor Design
ECM
Environmental Applications
Industrial
Assembly Required
Yes

Description

Mounted Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 634 fpm, Motor HP 1/3 hp, Fan Mounting Location Post, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60/50 Hz, Watts 345 W, Drive Type Direct Drive, Height 38 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.