Zoro Homepage

Wall Control, Plastic, Black

  • Mfr # 011056-120

  • Zoro # G215720813


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Voltage
115V AC
Color
Black
For Use With
Portable Evaporative Cooler
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011056-120
Zoro #
G215720813
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Length
6 in

Details

Voltage
115V AC
Color
Black
Item
Wall Control
For Use With
Portable Evaporative Cooler
Material
Plastic
Power Source
Hardwired
Compatible Series
Cool Space
Smart Connectivity
Wi-Fi
Control Type
Electronic
Compatible Manufacturer Model Number
Cool-Space-350, Cool-Space-400
Control Location
App
Control Functions
Fan Speed, Pump
Compatible Brand
Big Ass Fans

Description

CONTROL PANEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.