Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge-lit Exit Sign, White, 1 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # ERXL1WGCS

  • Zoro # G4836544


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
15 3/8 in
Height
10 1/16 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERXL1WGCS
Zoro #
G4836544
UPC #
-
Country of Origin
United States

Dimensions

Width
15 3/8 in
Height
10 1/16 in
Letter Size
6 in High
Depth
2 13/16 in
Text Height
6 in
Manufacturers Warranty Length
Lifetime
Overall Depth
2 7/8 in
Overall Width
15 3/8 in
Text Size
6 in High
Overall Height
10 1/8 in

Details

Item
Edge-lit Exit Sign
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
3 hr
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Nickel Cadmium
Letter Color
Green
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Type
LED
Number of Lamp Heads
0
Battery Type
Lead Calcium
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Directional Indicators - Emergency Lighting and Exit Signs
No Directional Indicators
Item - Emergency Lighting and Exit Signs
Exit Sign
Warranty
Lifetime
Housing Material - Emergency Lighting and Exit Signs
Steel
Standards
UL 924
Includes
Diagnostic Test Light and Switch
Voltage - Emergency Lighting and Exit Signs
120/277
Fixture Wattage
14 W
Background Color
Clear
Emergency Back Up Battery
Yes
Housing Finish
White
Series
RXL
Diagnostic Testing Function
Test Button
Self Diagnostics
No
Text Color
Green
Emergency Battery Backup
With Battery Backup

Description

Edge-lit Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.