Zoro Homepage

Emergency Light, LED, 120/277V, 18W, Beige

  • Mfr # LS2SC6N14-SD

  • Zoro # G902737230


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
Beige
Includes
Test Switch
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2SC6N14-SD
Zoro #
G902737230
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 1/2 in
Length
13.5 in
Height
13.5"
Width
4.75 In
Overall Length
4 3/4 in
Overall Width
13 1/2 in

Description

High Capacity Emergency Light with Self Diagnostics, Voltage - Emergency Lighting and Exit Signs 120/277 V, Lamp Watts - Emergency Lighting and Exit Signs 18 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 36 W, Output Voltage 6 V DC, Width 13 1/2 in, Length 4 3/4 in, Height 13 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.