Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 120/277V, 32W, White

  • Mfr # LS2ET6S10-W-RC

  • Zoro # G502737234


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Includes
Test Switch, Universal Mounting Plate
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2ET6S10-W-RC
Zoro #
G502737234
UPC #
-
Country of Origin
United States

Dimensions

Length
13.5 in
Height
13.5 in
Overall Height
12 in
Overall Length
3 3/4 in
Overall Width
13 1/4 in
Width
4.75 in

Details

Item
Remote Capable Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
Includes
Test Switch, Universal Mounting Plate
IP Rating
Not Rated
Standards
Chicago Approved, NY Approved # 32110, UL Listed
Input Voltage
120/277V AC
Power Source
AC & battery
Compliance Type
Chicago Approved, New York City Approved
Emergency Illumination Time
90 min
Battery Type
Lead Calcium
Color Temperature
5000K
Features
Available Without Lamp Heads, Low-Voltage Battery Cutoff, Rotating & Articulating Swivels, Test Switch, Universal Mount Back Plate
Fixture Wattage
32 W
Series
ET
Number of Lamp Heads
2
Color
White
Output Voltage
6V DC
Lumens
400 lumens/head
Battery Chemistry
Lead Calcium
Self Diagnostics
No
Lamp Wattage
5 W
Environmental Rating
UL 924
Adjustable Lamp Heads
Yes
Remote Capable
Yes
Emergency Wattage
32 W
Application
Chicago Approved, MADE IN USA, New York Approved, Remote Capable

Description

Remote Capable Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277 V, Lamp Watts - Emergency Lighting and Exit Signs 32 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 32 W, Output Voltage 6V DC, Width 13 1/4 in, Length 3 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.