Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 120/277V, 8W, Beige

  • Mfr # LS2SC6S36

  • Zoro # G702737232


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
Beige
Includes
Test Switch
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2SC6S36
Zoro #
G702737232
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Overall Height
13 1/2 in
Overall Width
13 1/2 in

Details

Item
High Capacity Emergency Light
Lighting Technology
LED
Housing Material
Steel
Housing Color
Beige
Includes
Test Switch
IP Rating
Not Rated
Standards
Chicago Approved, NY Approved # 32110, UL Listed
Lumens
400 lumens/head
Features
Ammeter, Automatic Charger, Fused AC Input & DC Output Circuit Protection, Integrated Solid State System and Switching, Low-Voltage Battery Cutoff, Meet NEMA 12 Requirements, Red (on) & Green (Trickle Charge) Indicators, Test Switch, Top End Battery Access, Voltmeter for Nickel Cadmium Units
Number of Lamp Heads
2
Emergency Illumination Time
90 min
Power Source
AC & battery
Fixture Wattage
100 W
Color
White
Battery Chemistry
Lead Calcium
Series
SC
Output Voltage
6V DC
Input Voltage
120/277V AC
Compliance Type
Chicago Approved, New York City Approved
Color Temperature
5000K
Self Diagnostics
No
Application
Chicago Approved, High Capacity, MADE IN USA, New York Approved, Piano Hinge
Remote Capable
No
Environmental Rating
UL 924
Adjustable Lamp Heads
Yes
Lamp Wattage
5 W
Emergency Wattage
100 W

Description

High Capacity Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277 V, Lamp Watts - Emergency Lighting and Exit Signs 8 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 100 W, Output Voltage 6V DC, Width 13 1/2 in, Length 4 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.