Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 120/277V, 8W

  • Mfr # LS2SE6S8--FSH

  • Zoro # G902737216


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Fiberglass
Housing Color
Light Gray
Includes
Test Switch
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2SE6S8--FSH
Zoro #
G902737216
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Length
5 1/2 in
Overall Width
9 1/2 in

Details

Item
Food Safe Emergency Light
Lighting Technology
LED
Housing Material
Fiberglass
Housing Color
Light Gray
Includes
Test Switch
IP Rating
Not Rated
Standards
UL 924
Fixture Wattage
18 W
Color
Gray
Input Voltage
120/277V AC
Battery Chemistry
Lead Calcium
Series
SE
Output Voltage
6V DC
Lumens
400 lumens/head
Emergency Illumination Time
90 min
Color Temperature
5000K
Power Source
AC & battery
Number of Lamp Heads
2
Features
Available With Heads or Without Heads, Back Mount Standard, Class I Division II Option, Designed for Use in Corrosive, Dirty or Damp Environments, Easy Battery Access, Hinged Front Panel With Locking Hasp, Polycarbonate Lamp Enclosures, Side-Mounted Test Switch, Single Head or Double Head, Special Use NEMA Emergency Light/Battery Enclosure
Emergency Wattage
18 W
Self Diagnostics
No
Remote Capable
No
Adjustable Lamp Heads
Yes
Compliance Type
Chicago Approved, New York City Approved
Environmental Rating
Food Safe, NEMA 4X, Wet Location
Lamp Wattage
5 W
Application
Food Safe, MADE IN USA, NEMA 4X

Description

Food Safe Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277 V, Lamp Watts - Emergency Lighting and Exit Signs 8 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Fiberglass, Housing Color - Emergency Lighting and Exit Signs Light Gray, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 18 W, Output Voltage 6V DC, Width 9 3/8 in, Length 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.