Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light, LED, 120/277V, 8W

  • Mfr # LS2SE6S8

  • Zoro # G002737215


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Fiberglass
Housing Color
Light Gray
Includes
Test Switch
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS2SE6S8
Zoro #
G002737215
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Height
16.5 in
Width
5.5
Overall Height
17 in
Overall Length
5 1/2 in
Length
9.4

Details

Item
NEMA 4X Emergency Light
Lighting Technology
LED
Housing Material
Fiberglass
Housing Color
Light Gray
Includes
Test Switch
IP Rating
Not Rated
Standards
UL 924
Number of Lamp Heads
2
Input Voltage
120/277V AC
Series
SE
Power Source
AC & battery
Lumens
400 lumens/head
Battery Type
Lead Calcium
Color
Gray
Features
Available With Heads or Without Heads, Back Mount Standard, Class I Division II Option, Designed for Use in Corrosive, Dirty or Damp Environments, Easy Battery Access, Hinged Front Panel With Locking Hasp, Polycarbonate Lamp Enclosures, Side-Mounted Test Switch, Single Head or Double Head, Special Use NEMA Emergency Light/Battery Enclosure
Fixture Wattage
18 W
Emergency Illumination Time
90 min
Output Voltage
6V DC
Color Temperature
5000K
Battery Chemistry
Lead Calcium
Lamp Wattage
5 W
Environmental Rating
NEMA 4X, Wet Location
Compliance Type
Chicago Approved, New York City Approved
Self Diagnostics
No
Adjustable Lamp Heads
Yes
Emergency Wattage
18 W
Remote Capable
No
Application
MADE IN USA, NEMA 4X

Description

Emergency Light,LED,120/277V,8W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.