Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Black, 2 Face(s), LED, Universal Mount, Nickel Cadmium

  • Mfr # EXFL2RBB-U

  • Zoro # G4836517


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
12 21/64 in
Height
7 1/2 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXFL2RBB-U
Zoro #
G4836517
UPC #
-
Country of Origin
United States

Dimensions

Width
12 21/64 in
Height
7 1/2 in
Depth
2 in
Letter Size
6 in High
Text Size
6 in High
Manufacturers Warranty Length
Lifetime
Overall Width
12 3/8 in
Overall Depth
2 in
Text Height
6 in
Overall Height
7 1/2 in

Details

Item
Exit Sign
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
3 hr
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Black
Battery Chemistry
Nickel Cadmium
Letter Color
Red
Lamp Type
LED
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Item - Emergency Lighting and Exit Signs
Exit Sign
Emergency Back Up Battery
Yes
Housing Material - Emergency Lighting and Exit Signs
Steel
Includes
Canopy, Test Switch
Number of Lamp Heads
0
Housing Color - Emergency Lighting and Exit Signs
Black
Voltage - Emergency Lighting and Exit Signs
120/277
Standards
UL Listed
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Warranty
Lifetime
Battery Type
Nickel Cadmium
Background Color
Black
Fixture Wattage
1.7 W
Housing Finish
Powder Coated
Series
XFL
Emergency Battery Backup
Yes
Lamp Wattage
1.7 W
Environmental Rating
Dry Location Rated
Self Diagnostics
No
Diagnostic Testing Function
Test Button
Remote Capable
No
Text Color
Red

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.