Exit Sign, LED, Green Letter Color, 1 Face, LS2E4XL1GW-FSH

  • Mfr # LS2E4XL1GW-FSH

  • Zoro # G202745263


product price:  $543.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Housing Material
Fiberglass
Number of Faces
1
Lighting Technology
LED
Emergency Illumination Time
90 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2E4XL1GW-FSH
Zoro #
G202745263
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13 1/2 in
Overall Depth
5 3/4 in
Overall Height
11 1/2 in
Recommended Mounting Height
7 1/2 ft

Details

Item
Food Safe Combo Exit Sign
Voltage
120/277V AC
Housing Material
Fiberglass
Number of Faces
1
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
Gray
Battery Chemistry
Sealed Lead Calcium
Fixture Wattage
5 W
Standards
NFPA 101, NFPA 70-NEC, OSHA, UL 924
Number of Lamp Heads
2
Includes
Test Switch
Lamp Head Light Source
LED
Emergency Battery Backup
Yes
Text Color
Green
Self Diagnostics
No
Lamp Head Shape
Round
Remote Capacity
10 W
Emergency Wattage
32 W
CA Title 20 Compliant
Yes
Remote Capable
Yes
Diagnostic Testing Function
Test Button
Recommended Single Fixture Spacing
45 ft
Lamp Head Location
Back
Application
4X, Food Safe, USA Made, Washdown
NEMA Rating
NEMA 4X

Description

Exit Sign,LED,Green Letter Color,1 Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.