Zoro Homepage

Exit Sign, LED, Green Letter Color, 3 Faces, EVRXL2GWWU

  • Mfr # EVRXL2GWWU

  • Zoro # G702745268


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/2 in
Height
7 45/64 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVRXL2GWWU
Zoro #
G702745268
UPC #
-
Country of Origin
United States

Dimensions

Width
12 1/2 in
Height
7 45/64 in
Depth
2 45/64 in
Overall Depth
2 3/4 in
Overall Height
7 3/4 in
Overall Width
12 1/2 in

Details

Item
Vandal Resistant Exit Sign
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
Lighting Technology
LED
Emergency Illumination Time
3 hr
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Sealed Nickel Cadmium
Includes
Canopy, Test Switch
Fixture Wattage
1.7 W
Standards
UL
Emergency Battery Backup
Yes
Text Color
Green

Description

Vandal Resistant Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Voltage - Emergency Lighting and Exit Signs 120/277 V, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs LED, Fixture Wattage 1.7 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.