Zoro Homepage

Exit Sign, LED, Red Letter Color, 2 Faces, ECHL2RWW

  • Mfr # ECHL2RWW

  • Zoro # G402745261


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
12 1/32 in
Height
9 1/2 in
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECHL2RWW
Zoro #
G402745261
UPC #
-
Country of Origin
United States

Dimensions

Width
12 1/32 in
Height
9 1/2 in
Depth
2 in
Overall Depth
2 in
Overall Width
12 in
Overall Height
9 1/2 in

Details

Item
Slim Chicago Exit Sign - Double Face
Voltage
120/277 V AC
Housing Material
Steel
Number of Faces
2
Mounting
Ceiling; End; Back
Lighting Technology
LED
Emergency Illumination Time
3 hr
Directional Indicators
No Directional Indicators
Housing Color
White
Battery Chemistry
Sealed Nickel Cadmium
Fixture Wattage
1.7 W
Standards
UL
Includes
Canopy, Test Switch
Background Color
White
Text Color
Red
Emergency Battery Backup
Yes

Description

Slim Chicago Exit Sign - Double Face, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Voltage - Emergency Lighting and Exit Signs 120/277 V, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs LED, Fixture Wattage 1.7 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.