Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, LED, Red Letter Color, 2 Faces, LS2ECXL2RWW

  • Mfr # LS2ECXL2RWW

  • Zoro # G402745254


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Housing Material
Steel
Number of Faces
2
Lighting Technology
LED
Emergency Illumination Time
90 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2ECXL2RWW
Zoro #
G402745254
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
25 1/2 in
Overall Height
15 1/2 in
Overall Depth
2 3/4 in
Recommended Mounting Height
7 1/2 ft

Details

Item
Chicago Combo Exit Sign - Double Face
Voltage
120/277V AC
Housing Material
Steel
Number of Faces
2
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
No Directional Indicators
Housing Color
White
Battery Chemistry
Sealed Lead Calcium
Number of Lamp Heads
2
Standards
UL
Includes
Canopy, Test Switch
Fixture Wattage
3.7 W
Background Color
White
Emergency Battery Backup
Yes
Lamp Head Light Source
LED
Text Color
Red
Lamp Head Shape
Round
Compliance Type
Chicago Approved
Emergency Wattage
32 W
Application
Chicago Approved, USA Made
Lamp Head Location
Back, Top
Remote Capable
Yes
Remote Capacity
15 W
Lamp Wattage
5 W
Diagnostic Testing Function
Test Button
Recommended Single Fixture Spacing
45 ft
Self Diagnostics
No
CA Title 20 Compliant
Yes

Description

Exit Sign,LED,Red Letter Color,2 Faces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.