Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign with Emergency Lights, White, 1 Face(s), LED, Universal Mount, Lead Calcium

  • Mfr # 2COM1GWW

  • Zoro # G4837235


product price: $331.79
/ea
Free Shipping & Returns

Key Features

Width
12 19/64 in
Height
13 19/64 in
Voltage
120/277V AC
Housing Material
Steel
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2COM1GWW
Zoro #
G4837235
UPC #
-
Country of Origin
United States

Dimensions

Width
12 19/64 in
Height
13 19/64 in
Letter Size
6 in
Depth
2 19/64 in
Manufacturers Warranty Length
5 yr
Overall Width
12 1/4 in
Overall Depth
2 1/4 in
Overall Height
13 1/4 in
Recommended Mounting Height
7 1/2 ft

Details

Item
Exit Sign with Emergency Lights
Voltage
120/277V AC
Housing Material
Steel
Number of Faces
1
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Directional Indicators
Universal Field Selectable Chevrons
Housing Color
White
Battery Chemistry
Lead Calcium
Letter Color
Green
Warranty
Lifetime
Standards
UL 924
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Voltage - Emergency Lighting and Exit Signs
120/277
Housing Color - Emergency Lighting and Exit Signs
White
Lamp Head Light Source - Emergency Lighting and Exit Signs
LED
Housing Material - Emergency Lighting and Exit Signs
Steel
Item - Emergency Lighting and Exit Signs
Exit Sign with Emergency Lights
Fixture Wattage
8 W
Head Lamps Adjustable
Yes
Emergency Back Up Battery
Yes
Number of Lamp Heads
2
Includes
Light and Switch
Background Color
White
Housing Finish
White
Recommended Single Fixture Spacing
10 ft
Self Diagnostics
No
Lamp Head Location
Side
Text Color
Green
Emergency Battery Backup
Yes
Diagnostic Testing Function
Test Button
Battery Voltage
6 V DC
Remote Capable
No
Lamp Head Shape
Round
CA Title 20 Compliant
Yes
Series
COM
Emergency Wattage
12 W
Lamp Head Light Source
LED
Lamp Wattage
1.7 W
Application
Steel Housing, USA Made

Description

Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.