Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maint/Emerg Light, Corded, 800lm, LED

  • Mfr # HBL6S20-LED

  • Zoro # G202737213


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
800
Features
Ammeter, Full-Length Piano Hinge, Fully Secured Battery, Integrated Solid State System, Maintenance-Free
Color
Yellow
Run Time - Job Site Lights
8 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL6S20-LED
Zoro #
G202737213
UPC #
-
Country of Origin
United States

Dimensions

Cord Length - Job Site Lighting
6 ft
Max. Extension Height
13 1/2 in
Overall Width
13.5 in
Overall Depth
4.75 in
Overall Height
13.5 in
Maximum Height Adjustment
13.5 in
Power Cord Length
6 ft
Manufacturer Warranty Length
5 yr Battery, Lifetime Fixture

Details

Item
Disaster Recovery Light - Long Runtime - Portable Maintenance/Emergency Light
Voltage
120 V AC
Lumens
800
Features
Ammeter, Full-Length Piano Hinge, Fully Secured Battery, Integrated Solid State System, Maintenance-Free
Color
Yellow
Run Time - Job Site Lights
8 hr
Power Source - Job Site Lighting
Dual (AC/DC)
Power Source
Battery and Corded
Battery Chemistry
Lead Calcium
Item - Job Site Lighting
Portable Industrial Work Light
Light Distribution - Job Site Lighting
Flood
Light Distribution
Flood
Lighting Technology
LED
Gauge/Conductor
20
Lamp Watts
6 W
Switch Type
External On/Off Switch
Amperage Draw
0.35A @ 120V
Number of Lamp Heads
2
Charge Time
12 hr
Type - Job Site Lighting
Portable Industrial
Charging Time
12 hr
Safety Rated
MADE IN USA, Meets UL924
Lamp Included
Yes
Frame Color
Yellow
Includes Bulb
Yes
Operating Voltage
120V AC
Number of Brightness Levels
1
Head Material Finish
Powder Coated
Includes Batteries
Yes
Wattage
5 W
Current
0.35 A @ 120V AC
Maximum Run Time
8 hr
Maximum Brightness
800 lm
Run Time Levels
8 hr
Head Color
Yellow
Job Light Type
Emergency/Disaster Portable Light
Brightness Levels
800 lm
Number of Cord Wires
20
Frame Material
Steel
Cord Wire Gauge
20 AWG

Description

Maint/Emerg Light,Corded,800lm,LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.