Zoro Homepage
This item is Discontinued.
Big Ben Alarm Clock with Charging Port, Alkaline Battery, AAA Battery, Analog Display, Plastic Case 75109

Alarm Clock with Charging Port, Alkaline Battery, AAA Battery, Analog Display, Plastic Case (Discontinued)

  • Mfr # 75109
  • Zoro # G208384657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75109
Zoro #
G208384657
UPC #
844220011848
Country of Origin
China

Details

Standard Battery Pack Size
1

Description

BIG BEN Alarm Clock with Charging Port, Lighted Dial, Analog Display, Alkaline Battery, AAA Battery, Plastic Lens, Plastic Case, BlackSilver Case, Dimensions 3 in H x 44 in W x 175 in D

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.