Bib Overalls, 46 cal/sq cm ATPV, 32 in Inseam, 12% Nylon, 88% Cotton, Snap

  • Mfr # M905NEX-XLT-NAY
  • Zoro # G7797797
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
12% Nylon, 88% Cotton
Fabric Weight
8.5 oz
Closure Type
Snap
ATPV Rating
46 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M905NEX-XLT-NAY
Zoro #
G7797797
UPC #
-
Country of Origin
Canada

Dimensions

Fits Waist Size
40 in to 42 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Maximum Waist Size
43 in
Size (Max. Waist x Inseam)
43 in
Fits Chest Size
Nomex(R) High Resistance Thread

Details

Item
Arc Flash Overalls
Color
Navy
Material
12% Nylon, 88% Cotton
Fabric Weight
8.5 oz
Inseam
32 in
Closure Type
Snap
ATPV Rating
46 cal/sq cm
Arc Flash PPE Category
4
Features
Nomex(R) High Resistance Thread
Standards
ASTM F1506, CSA Z462, HRC 4, NFPA 70E
Number of Pockets
3
Number of Inside Pockets
0
Number of Outside Pockets
3
Seam Style
Taped
Suspender Material
Elastic
Includes Suspenders
Yes
Insulated for Cold Conditions
Yes
Protection Type
Cold-Condition Insulated
Stitching Material
Elastic
High-Visibility
No
Garment Material Trade Name
12% Nylon, 88% Cotton
Total Number of Pockets
3
Material Trade Name
12% Nylon, 88% Cotton
Front Closure
Snap
Wire Color
Navy

Description

ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 8.5 oz, Features Nomex(R) High Resistance Thread, High-Visibility No, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 46 in, Number of Inside Pockets 0, Number of Outside Pockets 3, Protection Type Cold-Condition Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.