Bib Overalls, 52 cal/sq cm ATPV, 32 in Inseam, 12% Nylon, 88% Cotton, Snap

  • Mfr # M905US7-LT-NAY

  • Zoro # G7797937


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
12% Nylon, 88% Cotton
Fabric Weight
7 oz
Closure Type
Snap
ATPV Rating
52 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M905US7-LT-NAY
Zoro #
G7797937
UPC #
-
Country of Origin
Canada

Dimensions

Fits Waist Size
36 in to 38 in
Minimum Chest Size
42 in
Maximum Waist Size
59 in
Maximum Chest Size
44 in
Size (Max. Waist x Inseam)
59 in

Details

Item
Arc Flash Overalls
Color
Navy
Material
12% Nylon, 88% Cotton
Fabric Weight
7 oz
Inseam
32 in
Closure Type
Snap
ATPV Rating
52 cal/sq cm
Arc Flash PPE Category
4
Features
Bar-Tacked at all Stress Points, Full Elastic Back at Waistband
Standards
ASTM F1506, CSA Z462, HRC 4, NFPA 70E
Number of Pockets
3
Number of Outside Pockets
3
Number of Inside Pockets
0
Seam Style
Taped
Includes Suspenders
Yes
Suspender Material
Elastic
High-Visibility
No
Protection Type
Cold-Condition Insulated
Insulated for Cold Conditions
Yes
Garment Material Trade Name
12% Nylon, 88% Cotton

Description

ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked at all Stress Points, Full Elastic Back at Waistband, High-Visibility No, Includes Suspenders Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.