Coverall, 8.7 cal/sq cm ATPV, 5X-Large, 32 in Inseam, Ultra Soft(R), Adjustable Snap (Cuff), Zipper

  • Mfr # 408US7-5XLT-ORA

  • Zoro # G2358931


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
56 in to 58 in
Color
Orange
Material
Ultra Soft(R)
Fits Chest Size
62 in to 64
Fabric Weight
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
408US7-5XLT-ORA
Zoro #
G2358931
UPC #
-
Country of Origin
Canada

Dimensions

Size
5X-Large
Fits Waist Size
56 in to 58 in
Fits Chest Size
62 in to 64
Sleeve Length
42 in
Maximum Chest Size
64 in
Tag Size
59 x 75
Minimum Waist Size
56 in
Maximum Waist Size
59 in
Minimum Chest Size
62 in

Details

Item
Arc Flash Coveralls
Color
Orange
Material
Ultra Soft(R)
Fabric Weight
7 oz
Inseam
32 in
Gender
Men's
Closure Type
Adjustable Snap (Cuff), Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Cuff Style
Snap Closure
Number of Pockets
6
Number of Outside Pockets
6
Total Number of Pockets
6
Zipper Material
Brass
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft
Stitching Material
Nomex
Garment Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft®

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 64 in, Maximum Waist Size 59 in, Minimum Chest Size 62 in, Minimum Waist Size 56 in, Number of Outside Pockets 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.