Coverall, 8.7 cal/sq cm ATPV, M, 30 in Inseam, Ultra Soft(R), Adjustable Snap (Cuff), Zipper

  • Mfr # 408US7-MR-ORA

  • Zoro # G7795611


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fits Waist Size
32 in to 34 in
Material
Ultra Soft(R)
Fabric Weight
7 oz
Fits Chest Size
38 in to 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408US7-MR-ORA
Zoro #
G7795611
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Fits Chest Size
38 in to 40 in
Sleeve Length
32 1/2 in
Minimum Waist Size
32 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Tag Size
35 x 72
Maximum Waist Size
35 in

Details

Item
Coverall
Color
Orange
Material
Ultra Soft(R)
Fabric Weight
7 oz
Inseam
30 in
Gender
Men's
Closure Type
Adjustable Snap (Cuff), Zipper
ATPV Rating
8.7 cal/sq cm
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets
6
Cuff Style
Snap Closure
Number of Outside Pockets
6
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft
Zipper Material
Brass
Stitching Material
Nomex
Total Number of Pockets
6
Garment Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft®

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Orange, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 40 in, Maximum Waist Size 35 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in, Number of Outside Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.