Coverall, 8.9 cal/sq cm ATPV, 2X-Large, 30 in Inseam, Tencate Tecasafe(R) Plus

  • Mfr # 1328TY7-2XLT-YEL

  • Zoro # G7795417


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
44 in to 46 in
Color
Yellow
Material
Tencate Tecasafe(R) Plus
Fabric Weight
6.5 oz
Fits Chest Size
50 in to 52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1328TY7-2XLT-YEL
Zoro #
G7795417
UPC #
-
Country of Origin
Canada

Dimensions

Size
2X-Large
Fits Waist Size
44 in to 46 in
Fits Chest Size
50 in to 52 in
Sleeve Length
37 in
Minimum Chest Size
50 in
Maximum Waist Size
47 in
Minimum Waist Size
44 in
Maximum Chest Size
52 in
Tag Size
47 x 75

Details

Item
Arc Flash Coveralls
Color
Yellow
Material
Tencate Tecasafe(R) Plus
Fabric Weight
6.5 oz
Inseam
30 in
Gender
Men's
Closure Type
Adjustable Snap (Cuff), Zipper
ATPV Rating
8.9 cal/sq cm
Arc Flash PPE Category
2
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Cuff Style
Snap Closure
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Number of Pockets
7
Number of Outside Pockets
7
Material Trade Name
12% Aramid, 40% Modacrylic, 48% Tencel, Westex HD
Total Number of Pockets
7
Stitching Material
Nomex
Zipper Material
Brass
Garment Material Trade Name
12% Aramid, 40% Modacrylic, 48% Tencel, Westex HD

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.