Shop BIG BILL
See all product information
Create Account
Coverall, 8.9 cal/sq cm ATPV, M, 30 in Inseam, Tencate Tecasafe(R) Plus
- Mfr # 1328TY7-MT-YEL
- Zoro # G7795383
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Fits Waist Size
32 in to 34 in
Material
Tencate Tecasafe(R) Plus
Fits Chest Size
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Fabric Weight
6.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1328TY7-MT-YEL
- Zoro #
- G7795383
- UPC #
- -
- Country of Origin
- Canada
- Item
- Arc Flash Coveralls
- Color
- Yellow
- Material
- Tencate Tecasafe(R) Plus
- Fabric Weight
- 6.5 oz
- Inseam
- 30 in
- Gender
- Men's
- Closure Type
- Adjustable Snap (Cuff), Zipper
- ATPV Rating
- 8.9 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
- Standards
- ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
- Number of Pockets
- 7
- Cuff Style
- Snap Closure
- Number of Outside Pockets
- 7
- Material Trade Name
- 12% Aramid, 40% Modacrylic, 48% Tencel, Westex HD
- Zipper Material
- Brass
- Total Number of Pockets
- 7
- Stitching Material
- Nomex
- Garment Material Trade Name
- 12% Aramid, 40% Modacrylic, 48% Tencel, Westex HD
- Front Closure
- Adjustable Snap (Cuff), Zipper
- Wire Color
- Yellow
Dimensions
- Size
- M
- Fits Waist Size
- 32 in to 34 in
- Fits Chest Size
- Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
- Sleeve Length
- 33 1/2 in
- Maximum Waist Size
- 35 in
- Minimum Chest Size
- 38 in
- Tag Size
- 35 x 75
- Minimum Waist Size
- 32 in
- Maximum Chest Size
- 40 in
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 40 in, Maximum Waist Size 35 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.