Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Big Bill Coverall, Royal Blue, 5XL, 42in., Hemmed 1175US7-5XLT-BLR

Coverall, Royal Blue, 5XL, 42in., Hemmed (Discontinued)

  • Mfr # 1175US7-5XLT-BLR
  • Zoro # G0083612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175US7-5XLT-BLR
Zoro #
G0083612
UPC #
-
Country of Origin
Canada

Dimensions

Size
5X-Large
Sleeve Length
42 in
Tag Size
59 x 75
Maximum Waist Size
59 in
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size (Max. Waist x Max. Chest)
5X ( 59 in x 64 in )

Details

ATPV Rating
8.7 cal/sq cm
Fabric Weight
7 oz
Color
Royal Blue
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, NFPA 2112, NFPA 70E, UL Listed
Closure Type
Adjustable Snap (Cuff), Zipper
Inseam
32 in
Item
Coverall
Gender
Women's
Number of Outside Pockets
7
Features
Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure
Arc Flash PPE Category
2
Zipper Material
Brass
Stitching Material
Nomex
Fabric Wt
Mediumweight

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Royal Blue, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Women's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 64 in, Maximum Waist Size 59 in, Minimum Chest Size 62 in, Number of Outside Pockets 7, Size 5X-Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.