This item is Discontinued.

Big Bill Flame Resistant Collared Shirt, Yellow, Tencate Tecasafe(R) Plus, 5XL 148BDTY7-5XLR-YEL

Flame Resistant Collared Shirt, Yellow, Tencate Tecasafe(R) Plus, 5XL (Discontinued)

  • Mfr # 148BDTY7-5XLR-YEL
  • Zoro # G7795785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148BDTY7-5XLR-YEL
Zoro #
G7795785
UPC #
-
Country of Origin
Canada

Dimensions

Size
5X-Large
Sleeve Length
38 3/4 in
Sleeve Length Type
Long
Minimum Chest Size
62 in
Maximum Chest Size
64 in

Details

Item
Flame-Resistant Collared Shirt
ATPV Rating
8.9 cal/sq cm
Gender
Men's
Arc Flash PPE Category
2
Color
Yellow
Closure Type
Buttons
Fabric Weight
6.5 oz
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 2/Level 2 (Garment Fabric Color: Fluorescent only or Bright Orange), HRC 2, NFPA 2112, NFPA 70E
Number of Pockets
2
ANSI Class
3
Pocket Location
Chest
Material Trade Name
12% Aramid, 40% Modacrylic, 48% Tencel
Protection Type
High-Visibility
Features
Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit
High-Visibility
Yes
Pattern
Stripes
Neck Style
Collar
Collar Style
Button-Down
Work Shirt Collar
Lay-Flat
Fabric Wt
Mediumweight
Material (Wt)
40% Modacrylic ( 6.5 oz ), 48% Tencel ( 6.5 oz )
Back Stripe Pattern
None

Description

ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Neck Style Collar, Number of Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.