Flame Resistant Hood, Navy, Universal
Mfr # BALAPD7-NAY
Zoro # G2617767
product price: $33.15
/eaKey Features
Color
Navy
Material
Modacrylic/Rayon/Spandex
Size
One Size
Areas Covered
Head
Style
Over the Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALAPD7-NAY
Zoro #
G2617767
UPC #
-
Country of Origin
United States
Dimensions
Size
One Size
Details
Item
Flame Resistant Hood
Color
Navy
Material
Modacrylic/Rayon/Spandex
Areas Covered
Head
Style
Over the Head
Standards
NFPA 70E/CSA Z462
ATPV Rating
6.6 cal/sq cm
Hazard Risk Category (HRC)
1
Arc Flash PPE Category
1
Material Trade Name
Modacrylic, Rayon, Spandex
Fabric Weight
Modacrylic, Rayon, Spandex
Description
ATPV Rating 6.6 cal/sq cm, Arc Flash PPE Category 1, Areas Covered Head, Color Navy, Garment Type Balaclava, Flame Resistant Hood, Material Trade Name Modacrylic, Rayon, Spandex, Size One Size, Standards NFPA 70E/CSA Z462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.