Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Big Bill FR Collared Shirt, 37-1/2in., Hi-Vis Gray 1115US7-4XLR-GRY

FR Collared Shirt, 37-1/2in., Hi-Vis Gray (Discontinued)

  • Mfr # 1115US7-4XLR-GRY
  • Zoro # G0082693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115US7-4XLR-GRY
Zoro #
G0082693
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4X-Large
Sleeve Length
37 1/2 in
Sleeve Length Type
Long
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Flame-Resistant Collared Shirt
ATPV Rating
8.7 cal/sq cm
Gender
Men's
Arc Flash PPE Category
2
Color
Lime/Black
Closure Type
Buttons
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Fabric Weight
7 oz
Number of Pockets
2
Neck Style
Collar
Material Trade Name
12% Nylon, 88% Cotton
Protection Type
High-Visibility
Collar Style
Lay-Flat
Pattern
Stripes
Features
Creating a Ventilation System, FR Mesh Located Between the Folded Double Layer of Fabric Allows Cool air to Circulate into your Shirt, High Resistance Nomex(R) Thread, Pushing Out Hot Air
High-Visibility
Yes
Pocket Location
Chest
Work Shirt Collar
Lay-Flat
Material (Wt)
88% Cotton ( 7 oz )
Fabric Wt
Mediumweight
Back Stripe Pattern
None

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Creating a Ventilation System, FR Mesh Located Between the Folded Double Layer of Fabric Allows Cool air to Circulate into your Shirt, High Resistance Nomex(R) Thread, Pushing Out Hot Air, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.