FR Jacket, 12.4 cal/sq cm, XL, 9 oz UltraSoft, Snaps, Zipper Closure

  • Mfr # L495US9-XLT-BLR

  • Zoro # G0124860


product price:  $166.24
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Blue
Fabric Weight
9 oz
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L495US9-XLT-BLR
Zoro #
G0124860
UPC #
063912710733
Country of Origin
Canada

Dimensions

Size
XL
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size - Body Type
Regular

Details

Item
FR Jacket
Color
Blue
Fabric Weight
9 oz
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
12.4 cal/sq cm
Material
UltraSoft
Closure Type
Snaps, Zipper
Number of Outside Pockets
2
Number of Inside Pockets
0
Hood Style
Snap-On (Sold Separately)
Gender
Men's
Color Family
Blue
Features
2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front
Includes Lining
No
Includes Hood
No
Zipper Material
Brass
Total Number of Pockets
2
Collar Style
Snap
Waist Style
Elastic

Description

ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 9 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining No, FR Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.