FR Jacket, 46 cal/sq cm, S, 8.5 oz UltraSoft(R), Snaps, Zipper Closure
Mfr # M305NEX-SR-NAY
Zoro # G7796311
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Navy
Fabric Weight
8.5 oz
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E
Arc Flash PPE Category
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M305NEX-SR-NAY
Zoro #
G7796311
UPC #
-
Country of Origin
Canada
Dimensions
Size
S
Size - Body Type
Regular
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Details
Item
FR Jacket
Color
Navy
Fabric Weight
8.5 oz
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
46 cal/sq cm
Material
UltraSoft(R)
Closure Type
Snaps, Zipper
Number of Inside Pockets
1
Lining Material
Westex Insulair
Number of Outside Pockets
2
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Color Family
Blue
Features
2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an "X" on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front
Zipper Material
Brass
Includes Hood
No
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Total Number of Pockets
3
Description
ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 8.5 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an In.X In. on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.