Zoro Homepage
This item is Discontinued.
No Product Image Available

Hooded Sweatshirt, 5XL, Yellow (Discontinued)

  • Mfr # RT27WP11-5XLR-Y
  • Zoro # G7674849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT27WP11-5XLR-Y
Zoro #
G7674849
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5XL

Details

Item
Hooded Sweatshirt
Color
Yellow
Material
Polartec WinPro FR
Insulated
No
Gender
Men's
ANSI Class
Class 3 / Level 2
Closure Type
YKK #5 Nomex Taped Vislon Zipper Front Closure
Insulated for Cold Conditions
No

Description

Hooded Sweatshirt, ANSI Class Class 3 / Level 2, Gender Men's, Material Polartec WinPro FR, Color Yellow, Size 5XL, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.