Zoro Homepage
This item is Discontinued.
Big Bill Jacket Liner, Navy, 2XL L2N1US7-2XLR-NAY

Jacket Liner, Navy, 2XL (Discontinued)

  • Mfr # L2N1US7-2XLR-NAY
  • Zoro # G0124720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L2N1US7-2XLR-NAY
Zoro #
G0124720
UPC #
063912984103
Country of Origin
Multiple

Dimensions

Size
2XL
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size - Body Type
Regular

Details

Item
FR Liner
Color Family
Blue
ATPV Rating
52 cal/sq cm
Gender
Men's
Arc Flash PPE Category
4
Color
Navy
Material
Nomex(R)
Closure Type
Zipper
Standards
ASTM F1506, CSA Z462, HRC 4, NFPA 2112, NFPA 70E
Fabric Weight
7 oz
Number of Outside Pockets
0
Number of Inside Pockets
0
Features
2 Large Side Pockets at Waist, Bar-Tacked at All Stress Points, Elastic Knit Collar, Elastic Tab on Cuffs to Stabilize Sleeves When Zipped Into Unlined Bomber Jacket, Elastic Waist on Back for More Comfort, YKK(R) #5 Reversible Nomex(R) Taped Vislon Zipper Fr
Waist Style
Elastic
Insulated for Cold Conditions
Yes
Total Number of Pockets
2
Includes Lining
Yes
Collar Style
Elastic Knit

Description

ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Collar Style Elastic Knit, Color Navy, Fabric Weight 7 oz, Features 2 Large Side Pockets at Waist, Bar-Tacked at All Stress Points, Elastic Knit Collar, Elastic Tab on Cuffs to Stabilize Sleeves When Zipped Into Unlined Bomber Jacket, Elastic Waist on Back for More Comfort, YKK(R) #5 Reversible Nomex(R) Taped Vislon Zipper Fr, Closure Type Zipper, Gender Men's, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.