Men's Flame-Resistant Collared Shirt, 8.7 cal/sq cm, XL, 12% Nylon, 88% Cotton

  • Mfr # 1115US7-XLT-GRY

  • Zoro # G0082641


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
Creating a Ventilation System, FR Mesh Located Between the Folded Double Layer of Fabric Allows Cool air to Circulate into your Shirt, High Resistance Nomex(R) Thread, Pushing Out Hot Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1115US7-XLT-GRY
Zoro #
G0082641
UPC #
-
Country of Origin
Canada

Dimensions

Size
XL
Sleeve Length
36 5/8 in
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Sleeve Length Type
Long
Maximum Chest Size
48 in

Details

Item
Flame-Resistant Collared Shirt
Color
Lime/Black
Fabric Weight
7 oz
ATPV Rating
8.7 cal/sq cm
Features
Creating a Ventilation System, FR Mesh Located Between the Folded Double Layer of Fabric Allows Cool air to Circulate into your Shirt, High Resistance Nomex(R) Thread, Pushing Out Hot Air
Standards
ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified
Arc Flash PPE Category
2
Material Trade Name
12% Nylon, 88% Cotton
Gender
Men's
Number of Pockets
2
Hazard Risk Category (HRC)
2
Closure Type
Buttons
Neck Style
Collar
Protection Type
High-Visibility
Pocket Location
Chest
High-Visibility
Yes
Collar Style
Lay-Flat
Pattern
Stripes
Back Stripe Pattern
None

Description

ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime/Black, Fabric Weight 7 oz, Features Creating a Ventilation System, FR Mesh Located Between the Folded Double Layer of Fabric Allows Cool air to Circulate into your Shirt, High Resistance Nomex(R) Thread, Pushing Out Hot Air, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.