Men's Flame-Resistant Crewneck Shirt, 8.9 cal/sq cm, 2XL, Cotton

  • Mfr # DW5KI6-2XLR-NAY

  • Zoro # G0083585


product price:  $69.99
/ea

Key Features

Size
2XL
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Elastic Knit Cuffs and Collar, Relax Fit, Tagless
Standards
ASTM F1506, CSA Z462, HRC 2, NFPA 70E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW5KI6-2XLR-NAY
Zoro #
G0083585
UPC #
-
Country of Origin
Canada

Dimensions

Size
2XL
Sleeve Length
37 1/2 in
Fits Chest Size
50 in to 52 in
Sleeve Length Type
Long
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Elastic Knit Cuffs and Collar, Relax Fit, Tagless
Standards
ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Number of Pockets
1
Hazard Risk Category (HRC)
2
Pocket Location
Left Chest
Neck Style
Collar
Collar Style
Lay-Flat

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size 2XL, Sleeve Length 37 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products