Men's Flame-Resistant Crewneck Shirt, 8.9 cal/sq cm, M, Cotton

  • Mfr # DW5KI6-MT-NAY

  • Zoro # G0083454


product price:  $57.55
/ea

Key Features

Size
M
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Elastic Knit Cuffs and Collar, Relax Fit, Tagless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5KI6-MT-NAY
Zoro #
G0083454
UPC #
-
Country of Origin
Canada

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
35 1/2 in
Maximum Chest Size
40 in
Sleeve Length Type
Long
Minimum Chest Size
38 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Elastic Knit Cuffs and Collar, Relax Fit, Tagless
Standards
ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Number of Pockets
1
Hazard Risk Category (HRC)
2
Neck Style
Collar
Collar Style
Lay-Flat
Pocket Location
Left Chest

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size M, Sleeve Length 35 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.