Men's Flame-Resistant Crewneck Shirt, 8.9 cal/sq cm, XL, Cotton

  • Mfr # DW5KI6-XLR-ORA

  • Zoro # G0083384


product price:  $59.99
/ea

Key Features

Size
XL
Color
Orange
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Elastic Knit Cuffs and Collar, Relax Fit, Tagless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW5KI6-XLR-ORA
Zoro #
G0083384
UPC #
-
Country of Origin
Canada

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Sleeve Length
36 1/2 in
Maximum Chest Size
48 in
Sleeve Length Type
Long
Minimum Chest Size
46 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Orange
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Elastic Knit Cuffs and Collar, Relax Fit, Tagless
Standards
ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Hazard Risk Category (HRC)
2
Number of Pockets
1
Pocket Location
Left Chest
Collar Style
Lay-Flat
Neck Style
Collar

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Orange, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size XL, Sleeve Length 36 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.