Men's Flame Resistant Pants, 12.4 cal/sq cm, 2X-Large 9 oz
Mfr # 1435US9-42UN-N
Zoro # G7796537
product price: $67.39
/eaKey Features
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft(R)
ATPV Rating
12.4 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
42 in
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435US9-42UN-N
Zoro #
G7796537
UPC #
-
Country of Origin
Canada
Dimensions
Size
2X-Large
Maximum Waist Size
42 in
Fits Waist Size
42
Tag Size
42 x 37
Details
Item
Flame Resistant Pants
Material Trade Name
12% Nylon, 88% Cotton, Westex UltraSoft(R)
ATPV Rating
12.4 cal/sq cm
Fabric Weight
9 oz
Color
Navy
Gender
Men's
Inseam
37 in
Standards
ASTM F1506, CSA Z462, NFPA 70E
Hazard Risk Category (HRC)
2
Number of Pockets
4
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Features
Bar-Tacked at All Stress Points, Flame Resistant Reflective Material Placement Provides Enhanced Visibility with a Horizontal Stripe Around each Leg, Nomex(R) High Resistance Thread, Nomex(R) Taped Brass Zipper and Button Front Closure, Regular Fit in Seat an
Waist Closure
Button, Zipper
Includes Belt Loops
Yes
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Bar-Tacked at All Stress Points, Flame Resistant Reflective Material Placement Provides Enhanced Visibility with a Horizontal Stripe Around each Leg, Nomex(R) High Resistance Thread, Nomex(R) Taped Brass Zipper and Button Front Closure, Regular Fit in Seat an, Gender Men's, Includes Belt Loops Yes, Inseam 37 in, Flame Resistant Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.