Men's Flame Resistant Pants, 5X, Blue
Mfr # MO915IN14-54W30LP
Zoro # G1993901
product price: $80.19
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Maximum Waist Size
54 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO915IN14-54W30LP
Zoro #
G1993901
UPC #
-
Country of Origin
Canada
Dimensions
Size
54 in x 30 in
Maximum Waist Size
54 in
Fits Waist Size
54 in
Tag Size
54 x 30
Details
Item
Flame Resistant Pants
Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E
Number of Pockets
6
Number of Outside Pockets
5
Hazard Risk Category (HRC)
2
Features
A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Waist Closure
Button, Zipper
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 30 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 54 in, Number of Pockets 6, Size 5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.