Men's Flame Resistant Pants, M, Blue
Mfr # MO915IN14-32W32LP
Zoro # G1993621
product price: $66.69
/eaKey Features
Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Maximum Waist Size
32 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO915IN14-32W32LP
Zoro #
G1993621
UPC #
-
Country of Origin
Canada
Dimensions
Size
32 in x 32 in
Maximum Waist Size
32 in
Fits Waist Size
32 in
Tag Size
32 x 32
Details
Item
Flame Resistant Pants
Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E
Number of Pockets
6
Hazard Risk Category (HRC)
2
Number of Outside Pockets
5
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Waist Closure
Button, Zipper
Features
A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 32 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 32 in, Number of Pockets 6, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.