Zoro Homepage

Men's Flame Resistant Pants, XL, Blue

  • Mfr # MO915IN14-38W30LP

  • Zoro # G1993542


product price: $66.69
/ea

Key Features

Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Maximum Waist Size
38 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO915IN14-38W30LP
Zoro #
G1993542
UPC #
-
Country of Origin
Canada

Dimensions

Size
38 in x 30 in
Maximum Waist Size
38 in
Fits Waist Size
38 in
Tag Size
38 x 30

Details

Item
Flame Resistant Pants
Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E
Number of Pockets
6
Hazard Risk Category (HRC)
2
Number of Outside Pockets
5
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Waist Closure
Button, Zipper
Features
A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 30 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 38 in, Number of Pockets 6, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.