Zoro Homepage

Men's Flame Resistant Pants, XL, Blue

  • Mfr # MO915IN14-40W34LP

  • Zoro # G1993743


product price: $66.69
/ea

Key Features

Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Maximum Waist Size
40 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO915IN14-40W34LP
Zoro #
G1993743
UPC #
-
Country of Origin
Canada

Dimensions

Size
40 in x 34 in
Maximum Waist Size
40 in
Fits Waist Size
40 in
Tag Size
40 x 34

Details

Item
Flame Resistant Pants
Material Trade Name
Westex Indigo(R)
ATPV Rating
22 cal/sq cm
Fabric Weight
14 oz
Color
Blue
Gender
Men's
Inseam
34 in
Standards
ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E
Hazard Risk Category (HRC)
2
Number of Outside Pockets
5
Number of Pockets
6
Features
A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re
Waist Closure
Button, Zipper
Includes Cargo Pocket
No
Arc Flash PPE Category
2

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 34 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 40 in, Number of Pockets 6, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.