Zoro Homepage

Non-Scratch Scouring Pads, 3 1/2 x 5 1/2, PK24

  • Mfr # D29590

  • Zoro # G4064135


product price: $71.99
/pk 24, $3.00/ea

Key Features

Material
Nylon
Color
Yellow
Weight
2.5 lbs
Type
Pad
Size
3.5" x 5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D29590
Zoro #
G4064135
UPC #
10051098099954
Country of Origin
Mexico

Dimensions

Size
3.5" x 5.5"

Details

Item
Scouring Pads/Sticks
Material
Nylon
Color
Yellow
Weight
2.5 lbs
Type
Pad

Description

Big Boss IITM Non-Scratch Scouring Pads, 3 1/2 x 5 1/2, 24/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.